Shop All Fixture Clamps
J.W. Winco
GN852.3-1700-T6S-NI Latch Toggle Clamp
Mfr # 852.3-1700-T6S-NI
Zoro # G4638115
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style With U-bolt and catch
- Thread Size M10
- Overall Length 8.58 in
- Overall Height 2.17 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 852.3-1700-T6S-NI
- Zoro # G4638115
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Length | 8.58 in |
Overall Height | 2.17 in |
Adjustable Length | 0.59 in |
U-Bolt Length | 3.78 in |
Details
Clamp Style | With U-bolt and catch |
Finish | Matte |
Clamp Material | Stainless Steel |
U-Bolt Latch Material | Stainless Steel |
Holding Force | 17000 N |
Stroke | 2.13 in |
Mount Type | Weldable |
Description
GN 852.3 heavy duty latch type toggle clamps are compact in design and can be used to ensure high holding capacities. When the toggle clamp is clamped, a safety hook positively locks onto the body. This prevents inadvertent or vibration-induced release from the clamping position. Unlocking of the safety hook is achieved by one-hand operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 14mm (JSCVM14F)
- KLEIN TOOLS 3/16" SL Drivers 3-1/2" Bit Pk 5 (SL316355)
- IRWIN Wood Drilling Bit, Forstner, 2" Bit dia. (1966938)
- DRILL AMERICA m19x1.75 HSS Metric Hand Tap (DWTSMT19X1.75)
- J.W. WINCO GN843.1-165-ASW Push-Pull Toggle Clamp (843.1-165-ASW)
- J.W. WINCO GN843.1-80-ASW Push-Pull Toggle Clamp (843.1-80-ASW)
- J.W. WINCO GN853-320-T5 Latch Toggle Clamp Steel (853-320-T5)
- J.W. WINCO GN163-B2-85-2-SW Base Plate Connector Clamp (163-B2.00-85-2-SW)
- J.W. WINCO GN286-B30-B30-T-2-SW Swivel Clamp (286-B30-B30-T-2-SW)
- J.W. WINCO GN511.1-M4-16-K Adjustable Clamping Lever Kits (511.1-M4-16-K)
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- J.W. Winco Fixture Clamps