Shop All Fixture Clamps
J.W. Winco
GN852.1-1400-TS Latch Toggle Clamp
Mfr # 852.1-1400-TS
Zoro # G4630010
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Without U-bolt, with catch
- Thread Size M10
- Finish Blackened
- Overall Height 2.52 in
- Overall Length 6.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 852.1-1400-TS
- Zoro # G4630010
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Height | 2.52 in |
Overall Length | 6.73 in |
Details
Clamp Style | Without U-bolt, with catch |
Finish | Blackened |
Holding Force | 12000 N |
U-Bolt Latch Material | Steel |
Mount Type | Weldable |
Clamp Material | Steel |
Description
The U-bolt latch of GN 852.1 heavy duty latch type toggle clamps is adjustable within the adjusting range. Once in the clamping position, the latch bolt is perpendicular to the clamping arm and to the mounting base of the toggle clamp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54865)
- IRWIN Chalk Reel Replacement Line (1932893)
- LION GUN Spare Battery For Lion, -.25 and .7 (P002200-3)
- CHANNELLOCK 12in C-CLAMP LOCKING PLIERS W/ SWIVEL PADS (107-6)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- J.W. WINCO GN511.1-M4-16-K Adjustable Clamping Lever Kits (511.1-M4-16-K)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- J.W. WINCO GN511-45-M6-25 Adjustable Lever with Bushing (511M625)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- J.W. Winco Fixture Clamps