Shop All Toolholder Accessories
J.W. Winco
Gn852-4000-Ts Latch Toggle Clamp
Mfr # 852-4000-TS
Zoro # G711289401
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Primary Application Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
- Finish Blackened finish
- Width 80mm
- Capacity 40000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 852-4000-TS
- Zoro # G711289401
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Width | 80mm |
Length | 265mm |
Details
Color | Black |
Primary Application | Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming. |
Finish | Blackened finish |
Capacity | 40000 N |
Material | Steel |
Stroke | 62 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Battery, 4 Ah, Li-Ion, Button Tab, 18/20VDC (E1260-28-D)
- TEKTON 3/4 x 13/16 Inch 45-Degree Offset Box End Wrench (WBE23319)
- PLATT Bag/Tote, Tool Bag, Black, Nylon, 10 Pockets (MTB)
- WIHA Precision Hex Screwdriver 1/16 in Round (26316)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- J.W. Winco Toolholder Accessories