Shop All Toolholder Accessories
J.W. Winco
Gn852-4000-T2S-Ni Latch Toggle Clamp
Mfr # 852-4000-T2S-NI
Zoro # G311289375
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
- Width 80mm
- Length 271mm
- Material Stainless Steel 304
- Capacity 30000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 852-4000-T2S-NI
- Zoro # G311289375
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Width | 80mm |
Length | 271mm |
Details
Primary Application | Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming. |
Material | Stainless Steel 304 |
Capacity | 30000 N |
Includes | U-bolt latch - 303 stainless |
Stroke | 62 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% 1/8 (C08115)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CBB-16 J3)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57130)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210A)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. Winco Toolholder Accessories