Shop All Toolholder Accessories
J.W. Winco
Gn852-4000-T2S Latch Toggle Clamp
Mfr # 852-4000-T2S
Zoro # G011289217
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Primary Application Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
- Length 265mm
- Width 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 852-4000-T2S
- Zoro # G011289217
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Length | 265mm |
Width | 80mm |
Details
Material | Steel |
Color | Black |
Primary Application | Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming. |
Includes | U-bolt latch - Zinc plated |
Capacity | 40000 N |
Finish | Blackened finish |
Stroke | 62 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64" Solid Carbide Drill Bit (DMOD5/64)
- RAMSET Powder Actuated Gun, Semi Auto, 27 Caliber (COBRA)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250R7--S21)
- CRESCENT NICHOLSON 4" Mill Single Cut Smooth File (08306NN)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- J.W. Winco Toolholder Accessories