Shop All Toolholder Accessories
J.W. Winco
Gn852-4000-T2 Latch Toggle Clamp
Mfr # 852-4000-T2
Zoro # G011289170
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 80mm
- Includes U-bolt latch - Zinc plated
- Finish Black lacquered
- Color Black
- Primary Application Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 852-4000-T2
- Zoro # G011289170
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Width | 80mm |
Length | 271mm |
Details
Includes | U-bolt latch - Zinc plated |
Finish | Black lacquered |
Color | Black |
Primary Application | Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming. |
Capacity | 40000 N |
Material | Steel |
Stroke | 62 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 3/4In x 17In (NKLB12)
- KNIPEX 8" Precision internal Circlip Pliers, Plastic Grip (48 11 J2)
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- DRILL AMERICA 1-1/4"-24 HSS Plug Hand Tap (DWTST1-1/4-24P)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- J.W. Winco Toolholder Accessories