Shop All Toolholder Accessories
J.W. Winco
Gn852-1700-Ts Latch Toggle Clamp Steel
Mfr # 852-1700-TS
Zoro # G611289105
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 218mm
- Width 64mm
- Finish Blackened finish
- Primary Application Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 852-1700-TS
- Zoro # G611289105
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Length | 218mm |
Width | 64mm |
Details
Material | Steel |
Finish | Blackened finish |
Primary Application | Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming. |
Color | Black |
Capacity | 17000 N |
Stroke | 54 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Bi-Metal, 4-1/4In (600103CF)
- DANTONA Power Tool Battery, TOOL-266 (TOOL-266)
- TEKTON 15-Tool Combination Wrench Holder (Black) (79352)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32521P TN30M)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- J.W. Winco Toolholder Accessories