Shop All Toolholder Accessories
J.W. Winco
Gn852-1700-T2S Latch Toggle Clamp Steel
Mfr # 852-1700-T2S
Zoro # G711289111
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 64mm
- Finish Blackened finish
- Capacity 17000 N
- Color Black
- Length 218mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 852-1700-T2S
- Zoro # G711289111
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Width | 64mm |
Length | 218mm |
Details
Finish | Blackened finish |
Capacity | 17000 N |
Color | Black |
Primary Application | Latch type toggle clamps GN 852 are used for very high holding forces, as may be required in plastic high pressure mold forming. |
Includes | U-bolt latch - Zinc plated |
Material | Steel |
Stroke | 54 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (532401)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-3/8 (55488)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1 x 12 in. (36864)
- BESSEY 39-1/2" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV100M)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. Winco Toolholder Accessories