Shop All Fixture Clamps
J.W. Winco
GN851.3-700-T6 Latch Toggle Clamp Steel
Mfr # 851.3-700-T6
Zoro # G4637747
$57.39
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
- Brand J.W. Winco
- MFR # 851.3-700-T6
- Zoro # G4637747
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 851.3 horizontal latch type toggle clamps are compact in design and can be used to ensure high holding capacities. The circular movement of the handle is transformed into linear action of the latch. In the clamped position the U-bolt latch with clamping arm is parallel to the plane of the operating handle. When the toggle clamp is clamped, a safety hook positively locks onto the body. This prevents inadvertent or vibration-induced release from the clamping position. Unlocking of the safety hook is achieved by one-hand operation.
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
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (68SSD)
- IPA Premium Diamond Coated Hand Files, 4 pcs. (8108)
- DEWALT Suspenders (DWST550116)
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- J.W. WINCO GN162-B1/2-2-BL Base Plate Connector Clamp (162-B1/2-2-BL)
- J.W. WINCO GN163-B20-50-2-SW Base Plate Connector Clamp (163-B20-50-2-SW)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN131-B12-B12-2-SW 2-Way Connector Clamp (131-B12-B12-2-SW)
- J.W. Winco Fixture Clamps