Shop All Fixture Clamps
J.W. Winco
GN851.3-320-T6-A4 Latch Toggle Clamp
Mfr # 851.3-320-T6-A4
Zoro # G4634929
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 851.3-320-T6-A4
- Zoro # G4634929
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 851.3 horizontal latch type toggle clamps are compact in design and can be used to ensure high holding capacities. The circular movement of the handle is transformed into linear action of the latch. In the clamped position the U-bolt latch with clamping arm is parallel to the plane of the operating handle. When the toggle clamp is clamped, a safety hook positively locks onto the body. This prevents inadvertent or vibration-induced release from the clamping position. Unlocking of the safety hook is achieved by one-hand operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Medium Width Air Chisel Scraper, 1/2" hvy duty (AHS-61-XNGL)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- KRAFT TOOL Pool Trowel, CS, 9-5/8" Shank, 18x5" (CF439PF)
- DIABLO 1/2"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1030)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- J.W. WINCO GN132-B13/4-B13/4-65-2-SW 2-Way Connector Clamp (132-B13/4-B13/4-65-2-SW)
- J.W. WINCO GN851.3-320-T6 Latch Toggle Clamp Steel (851.3-320-T6)
- J.W. WINCO GN820.2-230-MFC-NI Horizontal Toggle Clamp (820.2-230-MFC-NI)
- J.W. WINCO GN192-B60-B60-80-2-SW T-Angle Connector Clamp (192-B60-B60-80-2-SW)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- J.W. Winco Fixture Clamps