Shop All Fixture Clamps
J.W. Winco
GN851.2-160-T Latch Toggle Clamp Steel
Mfr # 851.2-160-T
Zoro # G4627904
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Without U-bolt, with catch
- Thread Size M4
- Overall Height 1.57 in
- Overall Length 4.09 in
- Finish Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 851.2-160-T
- Zoro # G4627904
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M4 |
Overall Height | 1.57 in |
Overall Length | 4.09 in |
Mounting Hole Dia. | 0.17 in |
Adjustable Length | 0.47 in |
U-Bolt Length | 1.97 in |
Details
Clamp Style | Without U-bolt, with catch |
Finish | Zinc plated |
Vertical Mounting Hole Distance | 0.51 in |
Catch Mounting Hole Distance | 0.56 in |
Clamp Material | Steel |
Stroke | 1.26 in |
Horizontal Mounting Hole Distance | 0.87 in |
Holding Force | 1600 N |
Grip Material | Plastic |
Description
The stroke of the U-bolt latch of GN 851.2 horizontal latch type toggle clamps can be adjusted within its range. In the clamped position the U-bolt latch and the clamping arm are horizontal to the vertical mounting plane.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.085 (111108500)
- EAZYPOWER Spanner Insert Power Bit, No. 4, 2" (73271/B)
- M.A. FORD Csink Set 79 Ser 82 Deg (79T000012)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-618)
- J.W. WINCO GN852.3-4000-T6-NI Latch Toggle Clamp (852.3-4000-T6-NI)
- J.W. WINCO GN820.2-130-MFC-NI Horizontal Toggle Clamp (820.2-130-MFC-NI)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- J.W. WINCO GN476-B8-B8-A-MT 2-Way T-Connector Clamp (476B8B8AMT)
- J.W. WINCO GN146-B1.75-65-2-SW Flanged Connector Clamp (146-B13/4-65-2-SW)
- J.W. WINCO GN511.1-M4-16-K Adjustable Clamping Lever Kits (511.1-M4-16-K)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 11/16in. (24168)
- J.W. Winco Fixture Clamps