Shop All Fixture Clamps
J.W. Winco
GN851.1-320-T3 Latch Toggle Clamp Steel
Mfr # 851.1-320-T3
Zoro # G4632269
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style With U-bolt and catch
- Thread Size M6
- Overall Height 2.13 in
- Finish Zinc plated
- Overall Length 4.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 851.1-320-T3
- Zoro # G4632269
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M6 |
Overall Height | 2.13 in |
Overall Length | 4.17 in |
Mounting Hole Dia. | 0.26 in |
U-Bolt Length | 3.07 in |
Adjustable Length | 0.83 in |
Details
Clamp Style | With U-bolt and catch |
Finish | Zinc plated |
Vertical Mounting Hole Distance | 1 in |
Catch Mounting Hole Distance | 0.81 in |
Grip Material | Plastic |
Stroke | 2.09 in |
Clamp Material | Steel |
Horizontal Mounting Hole Distance | 0.75 in |
U-Bolt Latch Material | Steel |
Holding Force | 3200 N |
Description
The stroke of the U-bolt latch of GN 851.1 vertical latch type toggle clamps can be adjusted within its range. In the clamped position the U-bolt latch with clamping arm is perpendicular to the clamping arm and the plane of the operating handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11SB4)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Plug Tap (DWT60732)
- MILWAUKEE TOOL Insulated Screwdriver St, 8 1/4 in L, 6pcs (48-22-2206)
- POWERBUILT 10" Self-Adjusting Pliers (E) (941288E)
- J.W. WINCO GN842-2100-AS Push-Pull Toggle Clamp (842-2100-AS)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN820.2-355-MFC Horizontal Toggle Clamp (820.2-355-MFC)
- J.W. WINCO GN810.3-130-CL Vertical Toggle Clamp (810.3-130-CL)
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M12, 25mm, PK8 (50212)
- J.W. Winco Fixture Clamps