Shop All Fixture Clamps
J.W. Winco
GN851-700-T2-NI Latch Toggle Clamp
Mfr # 851-700-T2-NI
Zoro # G4632390
Free Shipping & Returns
$112.99
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
- Brand J.W. Winco
- MFR # 851-700-T2-NI
- Zoro # G4632390
- Country of Origin Italy
- Category Fixture Clamps
Description
The stroke of the U-bolt latch of GN 851 horizontal latch type toggle clamps can be adjusted within its range. The circular movement of the handle is transformed into linear action of the latch. These clamps are mostly used to fasten hinged lids on containers. In the clamped position the U-bolt latch with clamping arm is parallel to the plane of the operating handle.
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
- KO-KEN Ratchet Handle 24 teeth Flexible Head 285mm Push Button Plastic Handle 3/8 Sq. Drive (3774JB)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800", Length of Cut: 0.0370" (54250)
- KLEIN TOOLS Threadclip, 4-1/2-Inch (HTC5)
- CLEVELAND HSS M2 Rectangular Tool Bit 851 Cleveland 1/4X1/2 In x 4 In Overall Length (C44606)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- J.W. WINCO GN843.1-80-AS-NI Push-Pull Toggle Clamp (843.1-80-AS-NI)
- J.W. WINCO GN852.3-1700-T6S-NI Latch Toggle Clamp (852.3-1700-T6S-NI)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- J.W. WINCO GN843.1-340-AS Push-Pull Toggle Clamp (843.1-340-AS)
- J.W. WINCO GN476-B8-B8-A-MT 2-Way T-Connector Clamp (476B8B8AMT)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- J.W. Winco Fixture Clamps