Shop All Fixture Clamps
J.W. Winco
GN851-320-T2 Latch Toggle Clamp
Mfr # 851-320-T2
Zoro # G4661425
original price:
$30.21
10% off
new price: $27.15
/ea
$27.15
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
- Brand J.W. Winco
- MFR # 851-320-T2
- Zoro # G4661425
- Country of Origin Italy
- Category Fixture Clamps
Description
The stroke of the U-bolt latch of GN 851 horizontal latch type toggle clamps can be adjusted within its range. The circular movement of the handle is transformed into linear action of the latch. These clamps are mostly used to fasten hinged lids on containers. In the clamped position the U-bolt latch with clamping arm is parallel to the plane of the operating handle.
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
- NOVA Cole Jaw Extension 12"-15", Can Only Be Used W/ New 6040 12" Cole Jaws (6039)
- KO-KEN Socket 1.7/16 6 Point 47mm 1/2 Sq. Drive (4400A-1.7/16)
- WIHA CLASSIC GRIP LONG NOSE PLIERS WITH SPRING 6.3-in. (32617)
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- J.W. WINCO GN853-320-T5 Latch Toggle Clamp Steel (853-320-T5)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN842-70-AS Push-Pull Toggle Clamp (842-70-AS)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- J.W. WINCO GN844-70-ASD Push-Pull Toggle Clamp (844-70-ASD)
- J.W. WINCO GN852.3-1700-T6 Latch Toggle Clamp (852.3-1700-T6)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- J.W. Winco Fixture Clamps