Shop All Fixture Clamps
J.W. Winco
GN850-400-TF Latch Toggle Clamp Steel
Mfr # 850-400-TF
Zoro # G4725195
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Draw hook
- Overall Length 10.94 in
- Finish Zinc plated
- Overall Height 2.38 in
- Draw Hook Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 850-400-TF
- Zoro # G4725195
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Overall Length | 10.94 in |
Overall Height | 2.38 in |
Draw Hook Length | 4.63 in |
Mounting Hole Dia. | 0.41 in |
Adjustable Length | 0.79 in |
Details
Clamp Style | Draw hook |
Finish | Zinc plated |
Horizontal Mounting Hole Distance | 1.12 in |
Clamp Material | Steel |
Draw Hook Material | Steel |
Holding Force | 4000 N |
Stroke | 6.30 in |
Grip Material | Plastic |
Vertical Mounting Hole Distance | 2.36 in |
Description
The draw hook of GN 850 hook type toggle clamps can be adjusted within the stroke. The circular movement of the handle is transformed into linear action of the latch. These clamps are mostly used to fasten hinged lids on containers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Bosch Bulldog 3/8 in. X 12 in. L Steel SDS-plus Rotary Hammer Bit 1 pc (HC2064)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1320)
- WILLIAMS 1/2" Dr, 3/4" Size, SAE Williams Hex Bit Socket, 6 Pts (35236)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X20, Zinc, Black Satin, Comp: Steel (K0737.2061X20)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- J.W. WINCO GN851-160-T2-NI Latch Toggle Clamp (851-160-T2-NI)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- J.W. WINCO GN853-320-T5 Latch Toggle Clamp Steel (853-320-T5)
- J.W. WINCO GN820.3-130-MLC Horizontal Toggle Clamp (820.3-130-MLC)
- MITEE-BITE PRODUCTS Fxtre Clamp, ID Xpnsion#2, 5/16-18, 1-1/4in (31150)
- J.W. Winco Fixture Clamps