Shop All Fixture Clamps
J.W. Winco
GN844-550-ASS Push-Pull Toggle Clamp
Mfr # 844-550-ASS
Zoro # G4631255
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style Clockwise
- Thread Size M8
- Finish Zinc plated, Black lacquered
- Overall Height 4.45 in
- Overall Length 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 844-550-ASS
- Zoro # G4631255
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Height | 4.45 in |
Overall Length | 6-1/2 in |
Mounting Hole Dia. | 0.28 in |
Plunger Dia. | 0.55 in |
Details
Clamp Style | Clockwise |
Finish | Zinc plated, Black lacquered |
Material | Steel |
Clamp Material | Steel |
Horizontal Mounting Hole Distance | 1.38 in; 1.61 in |
Grip Material | Plastic |
Vertical Mounting Hole Distance | 1.61 in |
Plunger Material | Steel |
Arm Material | Steel |
Stroke | 1.65 in |
Holding Force | 4500 N |
Description
GN 844 heavy duty push-pull type toggle clamps are known for their low height in all clamping positions. They can be used to achieve very high holding forces thanks to their massive and sturdy body. In these devices the circular movement of the handle is transformed into a straight-line action of the clamp along its axis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.2101X60)
- WILLIAMS Bahco 6in. Wide Mouth Adj Wrench (9029 R US)
- HUSQVARNA DRIVE PULLEY ASSY (502289203)
- PROTO 1/2 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5416M)
- J.W. WINCO GN511-45-M6-25 Adjustable Lever with Bushing (511M625)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- J.W. WINCO GN810-430-C Vertical Toggle Clamp Steel (810-430-C)
- J.W. WINCO GN820.1-75-NC-NI Horizontal Toggle Clamp (820.1-75-NC-NI)
- J.W. WINCO GN852.3-4000-T6S Latch Toggle Clamp (852.3-4000-T6S)
- J.W. WINCO GN852.1-1400-T3 Latch Toggle Clamp (852.1-1400-T3)
- J.W. Winco Fixture Clamps