Shop All Fixture Clamps
J.W. Winco
GN843.1-80-ASW Push-Pull Toggle Clamp
Mfr # 843.1-80-ASW
Zoro # G4726078
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Overall Height 2.76 in
- Overall Length 2.8 in
- Finish Zinc plated
- Arm Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 843.1-80-ASW
- Zoro # G4726078
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M6 |
Overall Height | 2.76 in |
Overall Length | 2.8 in |
External Thread Dia. | M16-1.5 |
Plunger Dia. | 0.39 in |
Mounting Hole Dia. | 0.22 in |
Details
Finish | Zinc plated |
Arm Material | Steel |
Grip Material | Plastic |
Holding Force | 3000 N |
Vertical Mounting Hole Distance | 0.79 in |
Type | With mounting bracket |
Clamp Material | Steel |
Stroke | 0.83 in |
Plunger Material | Steel |
Description
GN 843.1 push-pull type toggle clamps can be mounted on a mounting bracket (Type ASW) or directly on the jig via the threaded body with hex nut (Type AS). The center bushing securing method allows the operating handle to be turned to the most favorable position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Aviation Snip, Ergonomic, Offset, 18 ga (710690-1001)
- ERGODYNE Black Polyester Tool Roll Up (5871)
- INGERSOLL-RAND Impact Wrench Motor Tune Up Kit, 3/4" (2141-TK1)
- MITUTOYO Digital Micrometer, Outside, 1 to 2" (293-341-30)
- J.W. WINCO GN131-B1/2-B1/2-2-BL 2-Way Connector Clamp (131-B1/2-B1/2-2-BL)
- J.W. WINCO GN476-B8-B8-A-MT 2-Way T-Connector Clamp (476B8B8AMT)
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN145-NI-B18-2 Flanged Connector Clamp (145-B18-2-NI)
- J.W. Winco Fixture Clamps