Shop All Fixture Clamps
J.W. Winco
GN843.1-80-AS-NI Push-Pull Toggle Clamp
Mfr # 843.1-80-AS-NI
Zoro # G4723086
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Overall Height 2.76 in
- Finish Matte
- Overall Length 2.8 in
- Grip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 843.1-80-AS-NI
- Zoro # G4723086
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M6 |
Overall Height | 2.76 in |
Overall Length | 2.8 in |
External Thread Dia. | M16-1.5 |
Plunger Dia. | 0.39 in |
Details
Finish | Matte |
Grip Material | Plastic |
Arm Material | Stainless Steel |
Clamp Material | Stainless Steel |
Stroke | 0.83 in |
Holding Force | 3000 N |
Plunger Material | Stainless Steel |
Type | Without mounting bracket |
Description
GN 843.1 push-pull type toggle clamps can be mounted on a mounting bracket (Type ASW) or directly on the jig via the threaded body with hex nut (Type AS). The center bushing securing method allows the operating handle to be turned to the most favorable position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Two Way Lever Valve 1/4 Inch x 1/4 Inch NPT Female (VL700)
- MAYHEW Concave Pneumatic Hammer, 6" (31964)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (49E18)
- PICA Master-Set Marking Kit for plumbers, tilers, electricians, metal workers, locksmiths & more (55020)
- J.W. WINCO GN820.2-230-MFC-NI Horizontal Toggle Clamp (820.2-230-MFC-NI)
- J.W. WINCO GN843.1-340-AS Push-Pull Toggle Clamp (843.1-340-AS)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- J.W. WINCO GN850-400-TF Latch Toggle Clamp Steel (850-400-TF)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- J.W. Winco Fixture Clamps