Shop All Fixture Clamps
J.W. Winco
GN843.1-340-ASW Push-Pull Toggle Clamp
Mfr # 843.1-340-ASW
Zoro # G4723515
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Overall Height 5.71 in
- Overall Length 6.81 in
- Finish Zinc plated
- Arm Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 843.1-340-ASW
- Zoro # G4723515
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Height | 5.71 in |
Overall Length | 6.81 in |
External Thread Dia. | M24-2.0 |
Plunger Dia. | 0.63 in |
Mounting Hole Dia. | 0.33 in |
Details
Finish | Zinc plated |
Arm Material | Steel |
Horizontal Mounting Hole Distance | 0.25 in |
Stroke | 2.60 in |
Clamp Material | Steel |
Holding Force | 7000 N |
Vertical Mounting Hole Distance | 2.17 in |
Type | With mounting bracket |
Grip Material | Plastic |
Plunger Material | Steel |
Description
GN 843.1 push-pull type toggle clamps can be mounted on a mounting bracket (Type ASW) or directly on the jig via the threaded body with hex nut (Type AS). The center bushing securing method allows the operating handle to be turned to the most favorable position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Flat File - DIY Packaged - Bastard Cut, with Handle (11013P)
- PROTO 1/4 in Drive, 1/4" Double Square SAE Socket, 8 Points (J4708S)
- DIABLO SPEEDemon 1 in. X 6 in. L Spade Bit 2 pk (DSP2130-P2)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" SQ FEMALE PIPE PLUG (GP1010FP)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- J.W. WINCO GN476-B8-B8-A-MT 2-Way T-Connector Clamp (476B8B8AMT)
- J.W. WINCO GN843.1-80-AS-NI Push-Pull Toggle Clamp (843.1-80-AS-NI)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- J.W. WINCO GN820.2-130-MFC-NI Horizontal Toggle Clamp (820.2-130-MFC-NI)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- J.W. WINCO GN820.2-75-MFC Horizontal Toggle Clamp (820.2-75-MFC)
- J.W. Winco Fixture Clamps