Shop All Fixture Clamps
J.W. Winco
GN843.1-340-AS-NI Push-Pull Toggle Clamp
Mfr # 843.1-340-AS-NI
Zoro # G4725125
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Finish Matte
- Overall Height 5.71 in
- Overall Length 6.81 in
- Clamp Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 843.1-340-AS-NI
- Zoro # G4725125
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Height | 5.71 in |
Overall Length | 6.81 in |
Plunger Dia. | 0.63 in |
External Thread Dia. | M24-2.0 |
Details
Finish | Matte |
Clamp Material | Stainless Steel |
Grip Material | Plastic |
Type | Without mounting bracket |
Arm Material | Stainless Steel |
Plunger Material | Stainless Steel |
Stroke | 2.60 in |
Holding Force | 7000 N |
Description
GN 843.1 push-pull type toggle clamps can be mounted on a mounting bracket (Type ASW) or directly on the jig via the threaded body with hex nut (Type AS). The center bushing securing method allows the operating handle to be turned to the most favorable position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PLIERS SNAP RING (LI46000)
- WESTWARD 3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J216)
- MILWAUKEE TOOL Compact Billet Torpedo Level (48-22-5107)
- DICKIES 2-Pocket Canvas Apron (57078)
- J.W. WINCO GN820.2-230-MFC-NI Horizontal Toggle Clamp (820.2-230-MFC-NI)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- J.W. WINCO GN131-B16-B16-2-BL 2-Way Connector Clamp (131-B16-B16-2-BL)
- J.W. WINCO GN273.4-B12-B18-2-SW Sensor Holder (273.4-B12-B18-2-SW)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN132-B30-B30-56-2-BL 2-Way Connector Clamp (132-B30-B30-56-2-BL)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #4, M12, 40mm (38250)
- J.W. Winco Fixture Clamps