Shop All Fixture Clamps
J.W. Winco
GN842-360-AS Push-Pull Toggle Clamp
Mfr # 842-360-AS
Zoro # G4726148
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Finish Zinc plated, Black lacquered
- Material Steel
- Overall Height 2.95 in
- Overall Length 4.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 842-360-AS
- Zoro # G4726148
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Height | 2.95 in |
Overall Length | 4.8 in |
Mounting Hole Dia. | 0.22 in |
Plunger Dia. | 0.47 in |
Details
Finish | Zinc plated, Black lacquered |
Material | Steel |
Horizontal Mounting Hole Distance | 1.44 in |
Grip Material | Plastic |
Holding Force | 5600 N |
Plunger Material | Steel |
Arm Material | Steel |
Vertical Mounting Hole Distance | 1.32 in |
Clamp Material | Steel |
Stroke | 1.26 in |
Description
GN 842 heavy duty push-pull type toggle clamps can be used for very high holding forces thanks to their very large and sturdy body. In these devices the circular movement of the handle is transformed into a straight-line action of the clamp along its axis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (67H28)
- BIG HORN 16 Inch x 7 Feet Tool Box Cushioned Liner (19410)
- SUNEX Reversible Puller, 5 tons, 4-way, 2-3 Jaw (3907)
- MAYHEW Reg Solid Punch, 1/8 In. (MAY20001)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- J.W. WINCO GN843.1-165-ASW Push-Pull Toggle Clamp (843.1-165-ASW)
- J.W. WINCO GN851-160-T2 Latch Toggle Clamp (851-160-T2)
- RAPTOR Straight Dovetail Insert, Steel (RWP-1056)
- J.W. Winco Fixture Clamps