Shop All Fixture Clamps
J.W. Winco
GN842-3100-AS Push-Pull Toggle Clamp
Mfr # 842-3100-AS
Zoro # G4724854
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14
- Overall Height 5.39 in
- Material Steel
- Finish Black lacquered, Zinc plated
- Overall Length 12.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 842-3100-AS
- Zoro # G4724854
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M14 |
Overall Height | 5.39 in |
Overall Length | 12.44 in |
Mounting Hole Dia. | 0.43 in |
Plunger Dia. | 0.87 in |
Details
Material | Steel |
Finish | Black lacquered, Zinc plated |
Vertical Mounting Hole Distance | 2.13 in |
Horizontal Mounting Hole Distance | 2.76 in |
Plunger Material | Steel |
Holding Force | 45000 N |
Stroke | 3.94 in |
Grip Material | Plastic |
Clamp Material | Steel |
Arm Material | Steel |
Description
GN 842 heavy duty push-pull type toggle clamps can be used for very high holding forces thanks to their very large and sturdy body. In these devices the circular movement of the handle is transformed into a straight-line action of the clamp along its axis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79671CLB113505)
- ROTOZIP Direct Drive Cut-Off Attachment (DD1-10)
- WALTER MEIER HOLDING AG 404 Series C-Clamp 0 - 4-1/4 Jaw O (14242)
- STARRETT Band Saw Blade, 13 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-13-06)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- J.W. WINCO GN852.3-4000-T6-NI Latch Toggle Clamp (852.3-4000-T6-NI)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- J.W. WINCO GN860-70-CP3 Pneumatic Toggle Clamp (860-70-CP3)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN843.1-165-ASW Push-Pull Toggle Clamp (843.1-165-ASW)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- J.W. Winco Fixture Clamps