Shop All Fixture Clamps
J.W. Winco
GN842-2100-AS Push-Pull Toggle Clamp
Mfr # 842-2100-AS
Zoro # G4725466
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Overall Length 9.37 in
- Finish Zinc plated, Black lacquered
- Overall Height 4.67 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 842-2100-AS
- Zoro # G4725466
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M12 |
Overall Length | 9.37 in |
Overall Height | 4.67 in |
Plunger Dia. | 0.79 in |
Mounting Hole Dia. | 0.33 in |
Details
Finish | Zinc plated, Black lacquered |
Material | Steel |
Holding Force | 25000 N |
Arm Material | Steel |
Horizontal Mounting Hole Distance | 1.97 in |
Plunger Material | Steel |
Vertical Mounting Hole Distance | 1.97 in |
Clamp Material | Steel |
Grip Material | Plastic |
Stroke | 2.36 in |
Description
GN 842 heavy duty push-pull type toggle clamps can be used for very high holding forces thanks to their very large and sturdy body. In these devices the circular movement of the handle is transformed into a straight-line action of the clamp along its axis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Bit 2-Cutter 9/16" x 23" (48-20-4057)
- BESSEY 24 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.524)
- BIG HORN US Standard Sheet / Plate Gauge for iron and steel (19217)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- J.W. WINCO GN820-355-MC Horizontal Toggle Clamp (820-355-MC)
- J.W. WINCO GN843.1-165-ASW Push-Pull Toggle Clamp (843.1-165-ASW)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- J.W. WINCO GN820.3-130-MLC Horizontal Toggle Clamp (820.3-130-MLC)
- J.W. WINCO GN131-B1/2-B1/2-2-BL 2-Way Connector Clamp (131-B1/2-B1/2-2-BL)
- J.W. Winco Fixture Clamps