Shop All Fixture Clamps
J.W. Winco
GN842-1100-AS Push-Pull Toggle Clamp
Mfr # 842-1100-AS
Zoro # G4722745
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Steel
- Overall Length 7.17 in
- Finish Zinc plated, Black lacquered
- Overall Height 3.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 842-1100-AS
- Zoro # G4722745
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Length | 7.17 in |
Overall Height | 3.74 in |
Mounting Hole Dia. | 0.33 in |
Plunger Dia. | 0.63 in |
Details
Material | Steel |
Finish | Zinc plated, Black lacquered |
Grip Material | Plastic |
Plunger Material | Steel |
Vertical Mounting Hole Distance | 1.61 in |
Holding Force | 16000 N |
Arm Material | Steel |
Horizontal Mounting Hole Distance | 1.38 in; 1.61 in |
Clamp Material | Steel |
Stroke | 1.97 in |
Description
GN 842 heavy duty push-pull type toggle clamps can be used for very high holding forces thanks to their very large and sturdy body. In these devices the circular movement of the handle is transformed into a straight-line action of the clamp along its axis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 11 Piece SAE Fold-Up, Hex Key Set (70550)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 7/8"-14 (DWT54893)
- CHICAGO PNEUMATIC Kit - 0.401 Inch Air Hammer, Round Shank, Stroke 2.64 in, Bore Diameter 0.75 in - 3000 BPM (CP7111HK)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #8 (54018)
- J.W. WINCO GN810.3-130-CL Vertical Toggle Clamp (810.3-130-CL)
- J.W. WINCO GN852.3-4000-T6-NI Latch Toggle Clamp (852.3-4000-T6-NI)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- J.W. WINCO GN852.1-1400-T3 Latch Toggle Clamp (852.1-1400-T3)
- J.W. WINCO GN192-B40-B40-56-2-BL T-Angle Connector Clamp (192-B40-B40-56-2-BL)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. Winco Fixture Clamps