Shop All Fixture Clamps
J.W. Winco
GN841-120-AS Push-Pull Toggle Clamp
Mfr # 841-120-AS
Zoro # G4723698
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Overall Length 5.12 in
- Finish Zinc plated
- Overall Height 4.37 in
- Plunger Dia. 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 841-120-AS
- Zoro # G4723698
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M6 |
Overall Length | 5.12 in |
Overall Height | 4.37 in |
Plunger Dia. | 0.47 in |
Mounting Hole Dia. | 0.22 in |
Bushing Dia. | 0.94 in |
Details
Finish | Zinc plated |
Arm Material | Steel |
Horizontal Mounting Hole Distance | 1.34 in |
Holding Force | 3600 N |
Grip Material | Plastic |
Plunger Material | Steel |
Stroke | 0.79 in |
Clamp Material | Steel |
Vertical Mounting Hole Distance | 1.18 in |
Description
In these GN 841 push-pull type toggle clamps the circular movement of the handle is transformed into a straight-line action of the clamp along its axis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW #1 Nail Starter/#1 Nail Set (17351)
- JET 98-0060 Tuftool (98-0060-JET)
- WESTWARD Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch (23MD29)
- PORTER-CABLE 7-1/2 Amp Variable Speed Reciprocating Saw (PCE360)
- J.W. WINCO GN820.3-130-ULC Horizontal Toggle Clamp (820.3-130-ULC)
- J.W. WINCO GN820.2-230-MFC-NI Horizontal Toggle Clamp (820.2-230-MFC-NI)
- J.W. WINCO GN844-70-ASS Push-Pull Toggle Clamp (844-70-ASS)
- J.W. WINCO GN131-B1/2-B1/2-2-BL 2-Way Connector Clamp (131-B1/2-B1/2-2-BL)
- J.W. WINCO GN145-B3/4-2-BL Flanged Connector Clamp (145-B3/4-2-BL)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. WINCO GN853-320-TG Latch Toggle Clamp Steel (853-320-TG)
- J.W. Winco Fixture Clamps