Shop All Cabinet Catches
J.W. Winco
GN831-100-SV-ST-1 Toggle Latch Steel
Mfr # 101ENH3/SV
Zoro # G4700449
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Material Steel
- Finish Zinc plated
- Overall Length 2.64 in
- Type Safety with padlock
- Catch/Latch Width Catch: 0.87 in; Latch: 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 101ENH3/SV
- Zoro # G4700449
- Country of Origin Germany
- Category Cabinet Catches
Dimensions
Overall Length | 2.64 in |
Catch/Latch Width | Catch: 0.87 in; Latch: 1.00 in |
Catch/Latch Height | Catch: 0.33 in; Latch: 1.00 in |
Mounting Hole Dia. | 0.17 in |
Details
Catch/Latch Material | Steel |
Finish | Zinc plated |
Type | Safety with padlock |
Description
GN 831 toggle latches are used for the secure holding of flaps, container lids, etc. They lock securely over the center and are thus vibration proof. A versatile, low profile design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Privacy Knob Tylo Sn (93001-865)
- SUR&R O-Ring, 7.6mm Nominal Inside dia., PK50 (HOR220)
- COMPX FORT Keyless Wing-Handle Cam Locks, Straight For Material Thickness 15/64 in (MFWTT058)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1389)
- J.W. WINCO GN702-17-40-A-SW Stop Lock with Flange (702-17-40-A-SW)
- J.W. WINCO GN831-100-A-NI-2 Toggle Latch Stainless (101ENH5/A)
- J.W. WINCO GN218-35-B10-L Cam Latch Sintered Metal (10MG50/L)
- J.W. WINCO GN702-17-40-A-RS Stop Lock with Flange (702-17-40-A-RS)
- J.W. WINCO GN831-100-S-NI-2 Toggle Latch Stainless (101ENH5/S)
- J.W. WINCO GN115.7-DK-30-SR Latch with U-Handle (115.7-DK-30-SR)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Width: 3/4" (1VZW2)
- J.W. Winco Cabinet Catches