Shop All Cabinet Catches
J.W. Winco
GN831-100-SV-NI-2 Toggle Latch Stainless
Mfr # 101ENH5/SV
Zoro # G4690700
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Material Stainless Steel
- Finish Matte
- Overall Length 2.13 in
- Type Safety with padlock
- Catch/Latch Height Catch: 0.33 in; Latch: 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 101ENH5/SV
- Zoro # G4690700
- Country of Origin Germany
- Category Cabinet Catches
Dimensions
Overall Length | 2.13 in |
Catch/Latch Height | Catch: 0.33 in; Latch: 1.00 in |
Catch/Latch Width | Catch: 0.87 in; Latch: 1.00 in |
Mounting Hole Dia. | 0.17 in |
Details
Catch/Latch Material | Stainless Steel |
Finish | Matte |
Type | Safety with padlock |
Description
GN 831 toggle latches are used for the secure holding of flaps, container lids, etc. They lock securely over the center and are thus vibration proof. A versatile, low profile design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-250 Square O-Ring ID: 5, CS 1/8, OD 5 1/4 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R250x4)
- STRYBUC Patio Screen Door Roller Assy. (10-457SS)
- PROSOURCE Bolt J-Hook 1/4X2-5/16In Zinc (LR319)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- J.W. WINCO GN702-17-40-A-SW Stop Lock with Flange (702-17-40-A-SW)
- J.W. WINCO GN702-17-40-A-RS Stop Lock with Flange (702-17-40-A-RS)
- J.W. WINCO GN831-100-S-NI-2 Toggle Latch Stainless (101ENH5/S)
- J.W. WINCO GN831-100-A-NI-2 Toggle Latch Stainless (101ENH5/A)
- J.W. WINCO GN218-35-B10-L Cam Latch Sintered Metal (10MG50/L)
- J.W. WINCO GN115.7-DK-30-SR Latch with U-Handle (115.7-DK-30-SR)
- SUGATSUNE Grab Catch, Pull-to-Open, Polyamide (ESO-6732/BLK)
- J.W. Winco Cabinet Catches