Shop All Cabinet Catches
J.W. Winco
GN831-100-A-ST-2 Toggle Latch Steel
Mfr # 101ENH2/A
Zoro # G4694036
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Material Steel
- Overall Length 2.13 in
- Finish Zinc plated
- Mounting Hole Dia. 0.17 in
- Catch/Latch Width Catch: 0.87 in; Latch: 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 101ENH2/A
- Zoro # G4694036
- Country of Origin Germany
- Category Cabinet Catches
Dimensions
Overall Length | 2.13 in |
Mounting Hole Dia. | 0.17 in |
Catch/Latch Width | Catch: 0.87 in; Latch: 1.00 in |
Catch/Latch Height | Catch: 0.33 in; Latch: 0.73 in |
Details
Catch/Latch Material | Steel |
Finish | Zinc plated |
Type | Without safety catch |
Description
GN 831 toggle latches are used for the secure holding of flaps, container lids, etc. They lock securely over the center and are thus vibration proof. A versatile, low profile design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C9100)
- ALARM LOCK AlarmLockTrilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome 26 (ALL-DL2700-CRL-26D)
- AMEROCK Bar Pulls 3-3/4 in 96 mm Center-to-Center Champagne Bronze Cabinet Pull (BP40516CZ)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 6ft Roll - Dark Gray (03-165)
- J.W. WINCO GN702-17-40-A-RS Stop Lock with Flange (702-17-40-A-RS)
- J.W. WINCO GN831-100-A-NI-2 Toggle Latch Stainless (101ENH5/A)
- J.W. WINCO GN115.7-DK-30-SR Latch with U-Handle (115.7-DK-30-SR)
- J.W. WINCO GN218-35-B10-L Cam Latch Sintered Metal (10MG50/L)
- J.W. WINCO GN702-17-40-A-SW Stop Lock with Flange (702-17-40-A-SW)
- J.W. WINCO GN831-100-S-NI-2 Toggle Latch Stainless (101ENH5/S)
- LAMP Magnetic Catch, Push-to-Open, Plastic (ML-120/WHT)
- J.W. Winco Cabinet Catches