Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN822.9-4-10-CN Mini Index Plunger
Mfr # 822.9-4-10-CN
Zoro # G4677470
product price: $28.75
/ea
$28.75
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
- Brand J.W. Winco
- MFR # 822.9-4-10-CN
- Zoro # G4677470
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 822.9 mini indexing plungers feature small, compact dimensions. They are mounted by countersunk screws. Type C / CN offers a lock-out position for applications that require the plunger pin to be retracted for an extended period of time. After retracting the plunger pin, turn the knob 30 degrees, release the knob and it will stay in the retracted position via the indexing lock.
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
- MITUTOYO Gage Block, Square, Steel, 0.500 In, ASME 0 (614195-531)
- BON TOOL Bon 27-200 Post Hole Digging Bar, 17 Lb, 69" (27-200)
- KO-KEN Extension Bar 400mm 3/4 Sq. Drive (6760-400)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 5x8x12 mm (K1022.A0500X12)
- J.W. WINCO GN615-M5-K Ball Plunger Steel Standard (5NG11/K)
- J.W. WINCO GN817-10-12-M16X1.5-B Indexing Plunger (817-10-12-M16X1.5-B)
- J.W. WINCO GN817-4-6-M8X1-B Indexing Plunger (817-4-6-M8X1-B)
- J.W. WINCO GN124.2-10-50 Quick Release Pin (124.2-10-50)
- J.W. WINCO GN616-M5-SS Spring Plunger Steel (5NG15/SS)
- J.W. WINCO GN817.2-12-15-M20X1.5-CK Indexing Plunger (817.2-12-15-M20X1.5-CK)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 2, 3/16, SS (GL3X2000B----X0)
- J.W. Winco Detent, Lock, Pop And Plunger Pins