Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN822.8-5-6-C Mini Indexing Plunger
Mfr # 822.8-5-6-C
Zoro # G4667524
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Plastic
- Material Zinc Die-Cast
- Length 25.5 mm
- Plunger Length 12 mm
- Locking Lock-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 822.8-5-6-C
- Zoro # G4667524
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 25.5 mm |
Plunger Length | 12 mm |
Knob Dia. | 25 mm |
Plate Width | 40 mm |
Plunger Dia. | 5 mm |
Plate Length | 18 mm |
Details
Knob Type | Plastic |
Material | Zinc Die-Cast |
Locking | Lock-Out |
Initial Load | 6 N |
Plunger Pin Material | Stainless Steel |
End Load | 16 N |
Description
GN 822.8 mini indexing plungers feature small, compact dimensions. They are mounted by countersunk screws. Type C offers a lock-out position for applications that require the plunger pin to be retracted for an extended period of time. After retracting the plunger pin, turn the knob 30 degrees, release the knob and it will stay in the retracted position via the indexing lock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner Accessory (61713)
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 3/8" (80421)
- INTERNAL TOOL A3/8X20deg Solid Carbide Dovetail Cutter (86-1270-C)
- BN PRODUCTS USA Hickey Bar for bending #3, #4 and #5 rebar - wreck end (BNHYBR-21402)
- J.W. WINCO GN822.9-6-12-CN Mini Index Plunger (822.9-6-12-CN)
- J.W. WINCO GN612-12-3/4X16-B Indexing Plunger (612-12-3/4X16-B)
- J.W. WINCO GN817-6-9-M12X1.5-CK-NI Indexing Plunger (817-6-9-M12X1.5-CK-NI)
- J.W. WINCO GN715-8-1/2-200-SB Side Thrust Pin (715-8-1/2-200-SB)
- J.W. WINCO GN817.2-12-15-CK-NI Indexing Plunger (817.2-12-15-M20X1.5-CK-NI)
- J.W. WINCO GN615-M5-K Ball Plunger Steel Standard (5NG11/K)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 5/16 X 2.0 Grip, SS (GL5X2000L----X0)
- J.W. Winco Detent, Lock, Pop And Plunger Pins