Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN822.8-5-6-B Mini Indexing Plunger
Mfr # 822.8-5-6-B
Zoro # G4667865
product price: $11.59
/ea
$11.59
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
- Brand J.W. Winco
- MFR # 822.8-5-6-B
- Zoro # G4667865
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 822.8 mini indexing plungers feature small, compact dimensions. They are mounted by countersunk screws. Type C offers a lock-out position for applications that require the plunger pin to be retracted for an extended period of time. After retracting the plunger pin, turn the knob 30 degrees, release the knob and it will stay in the retracted position via the indexing lock.
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
- WIDIA Thread Forming Tap, #10-32, Plug, Uncoated, 3 Flutes (17020)
- ASTRO PNEUMATIC Hose Clamp Plier Set, 7 pcs. (9406)
- KNIPEX Case, 18 1/2" Tool Case, Empty (00 21 05 LE)
- WESTWARD I Beam Level, Aluminum, 24 In, Top Read (4MRV7)
- J.W. WINCO GN715-6-7/16-40-SA Side Thrust Pin (715-6-7/16-40-SA)
- J.W. WINCO GN616-M5-SS Spring Plunger Steel (5NG15/SS)
- J.W. WINCO GN822.1-5-C-ST Mini Indexing Plunger Steel (822.1-5-C-ST)
- J.W. WINCO GN822.8-6-6-B Mini Indexing Plunger (822.8-6-6-B)
- J.W. WINCO GN817.2-12-15-M20X1.5-CK Indexing Plunger (817.2-12-15-M20X1.5-CK)
- J.W. WINCO GN617.1-6-M12-AKN-NI Indexing Plunger (617.1-6-M12X1.5-AKN-NI)
- KIPP Snap-In Pin For DIN 71752 Clevis G=8 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.0408)
- J.W. Winco Detent, Lock, Pop And Plunger Pins