Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN822.7-3.94-5/16X24-B Mini Indexing Plunger
Mfr # 822.7-0.155-5/16X24-B
Zoro # G4666550
product price: $8.59
/ea
$8.59
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
- Brand J.W. Winco
- MFR # 822.7-0.155-5/16X24-B
- Zoro # G4666550
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
GN 822.7 mini indexing plungers feature small, compact dimensions. Mini indexing plungers combine a clever type of construction with a complete series of all current sizes of bolts and threads. Plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open-end wrench.
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
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray, Green (12033)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 9/16" x 1" (SSPI.9/16)
- MAYHEW HAMMER CONCAVE 6" (MY31964)
- RIDGID Wheel, Cutter E4266 Hws F/Hngd (75557)
- J.W. WINCO GN822.1-5-C-ST Mini Indexing Plunger Steel (822.1-5-C-ST)
- J.W. WINCO GN616-M4-SN Spring Plunger-Stainless (4NG16/SN)
- J.W. WINCO GN822-4-C-NI Mini Indexing Plunger Stainless (8XRH4)
- J.W. WINCO WN100.1-0.500-6.00 T-Handle Rapid Release Pins with SS Shank (100.1-0.500-6.00)
- J.W. WINCO GN608.5-6-14 Indexing Plunger, Non Lock-out (6W14L89)
- J.W. WINCO GN817.2-12-15-M20X1.5-CK Indexing Plunger (817.2-12-15-M20X1.5-CK)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-125)
- J.W. Winco Detent, Lock, Pop And Plunger Pins