Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN822.1-7-C-ST Mini Indexing Plunger Steel
Mfr # 822.1-7-C-ST
Zoro # G4667619
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Plastic
- Material Steel
- Length 34 mm
- Plunger Length 7 mm
- Initial Load 5 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 822.1-7-C-ST
- Zoro # G4667619
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 34 mm |
Plunger Length | 7 mm |
Plunger Dia. | 7 mm |
Knob Dia. | 25 mm |
Thread Size | M10 |
Details
Knob Type | Plastic |
Material | Steel |
Initial Load | 5 N |
Locking | Lock-Out |
Plunger Pin Material | Stainless Steel |
End Load | 18 N |
Description
GN 822.1 mini indexing plungers feature small, compact dimensions. They are designed for installation in thin walled sheet metal applications. Plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open-end wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assembly For 11X733, 11X734 (11206)
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- TENG TOOLS 1/4" Hex Drive Philips, Torx, Hex Impact Bits and Acce (TBBS127)
- DRILL AMERICA 2" HSS Straight Flute Shell Reamer (DWRRS2INCH)
- J.W. WINCO GN612-8-M16X1.5-A-NI Indexing Plunger (612-8-M16X1.5-A-NI)
- J.W. WINCO GN822-4-C-NI Mini Indexing Plunger Stainless (8XRH4)
- J.W. WINCO GN817-4-4-M8X1-BK-NI Indexing Plunger (817-4-4-M8X1-BK-NI)
- J.W. WINCO GN612-8-M12X1.5-AK-NI Indexing Plunger (612-8-M12X1.5-AK-NI)
- J.W. WINCO GN822.8-4-10-C Mini Indexing Plunger (822.8-4-10-C)
- J.W. WINCO GN616-M5-SS Spring Plunger Steel (5NG15/SS)
- KIPP Indexing Plunger D1= 5/16-24, D=4, Style B, Non-Lockout w Locknut, Stainless Steel Not Hardened (K0338.12004AK)
- J.W. Winco Detent, Lock, Pop And Plunger Pins