Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN822-7-C-ST Mini Indexing Plunger Steel
Mfr # 100XRM8
Zoro # G4662490
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Plastic
- Material Steel
- Length 34 mm
- Plunger Length 7 mm
- Locking Lock-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 100XRM8
- Zoro # G4662490
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 34 mm |
Plunger Length | 7 mm |
Knob Dia. | 25 mm |
Plunger Dia. | 7 mm |
Thread Size | M10 |
Details
Knob Type | Plastic |
Material | Steel |
Locking | Lock-Out |
Initial Load | 5 N |
End Load | 18 N |
Plunger Pin Material | Stainless Steel |
Description
GN 822 mini indexing plungers feature small, compact dimensions. They are designed for installation in thin walled sheet metal applications. Plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open-end wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS 5 in Wire Stripper 10 to 30 AWG (WS-5)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 13mm 6 pt Metric Socket, 6 Points (40013)
- HYDE 1-1/2 in. Vs Stiff Scraper 04151 (4151)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 4 In Stroke (132)
- J.W. WINCO GN612-12-M20X1.5-BK-NI Indexing Plunger (612-12-M20X1.5-BK-NI)
- J.W. WINCO GN715-8-1/2-200-SB Side Thrust Pin (715-8-1/2-200-SB)
- J.W. WINCO GN617-6-M12-AKN-NI Indexing Plunger (617-6-M12X1.5-AKN-NI)
- J.W. WINCO GN817.2-10-12-C-NI Indexing Plunger (817.2-10-12-M16X1.5-C-NI)
- J.W. WINCO GN617-5-3/8X24-AK Indexing Plunger (617-5-3/8X24-AK)
- J.W. WINCO GN822.8-6-6-B Mini Indexing Plunger (822.8-6-6-B)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 1/2, 2 In Alum (GL8X3000T----01)
- J.W. Winco Detent, Lock, Pop And Plunger Pins