Shop All Detent, Lock, Pop And Plunger Pins
J.W. Winco
GN822-4-C-NI Mini Indexing Plunger Stainless
Mfr # 8XRH4
Zoro # G4652219
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Type Plastic
- Material Stainless Steel
- Length 26.5 mm
- Plunger Length 5 mm
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8XRH4
- Zoro # G4652219
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Length | 26.5 mm |
Plunger Length | 5 mm |
Thread Size | M8 |
Plunger Dia. | 4 mm |
Knob Dia. | 21 mm |
Details
Knob Type | Plastic |
Material | Stainless Steel |
Initial Load | 4.5 N |
Plunger Pin Material | Stainless Steel |
End Load | 12 N |
Locking | Lock-Out |
Description
GN 822 mini indexing plungers feature small, compact dimensions. They are designed for installation in thin walled sheet metal applications. Plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open-end wrench.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS FibaFuse(R) Paperless Drywall Tape - Tri (FDW9102-U)
- DRILLCO 9/16 Spiral Flute Hex Nut Bridge Length Construction Reamer (125HX136)
- SALISBURY Insulated Tool Kit (TK30)
- WESTWARD #60 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP6)
- J.W. WINCO GN617.1-5-M10X1-A Indexing Plunger (617.1-5-M10X1-A)
- J.W. WINCO GN616-M6-S Spring Plunger Steel (6NG15/S)
- J.W. WINCO GN617.1-6-M12X1.5-AK Indexing Plunger (617.1-6-M12X1.5-AK)
- J.W. WINCO GN616-M8-S Spring Plunger Steel (8NG15/S)
- J.W. WINCO GN612-12-M20X1.5-AK-NI Indexing Plunger (612-12-M20X1.5-AK-NI)
- J.W. WINCO GN616-M4-S Spring Plunger Steel (4NG15/S)
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1412)
- J.W. Winco Detent, Lock, Pop And Plunger Pins