Shop All Cabinet Catches
J.W. Winco
GN821-400-S-NI-1 Toggle Latch Stainless
Mfr # 400ENH1/S
Zoro # G4703057
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Catch/Latch Material Stainless Steel
- Overall Length 5.79 in
- Finish Matte
- Type With safety catch
- Catch/Latch Width Catch: 1.77 in; Latch: 1.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 400ENH1/S
- Zoro # G4703057
- Country of Origin Germany
- Category Cabinet Catches
Dimensions
Overall Length | 5.79 in |
Catch/Latch Width | Catch: 1.77 in; Latch: 1.83 in |
Mounting Hole Dia. | 0.25 in |
Catch/Latch Height | Catch: 0.47 in; Latch: 1.12 in |
Details
Catch/Latch Material | Stainless Steel |
Finish | Matte |
Type | With safety catch |
Description
GN 821 toggle latches are used for the secure holding of flaps, container lids, etc. They lock securely over the center and are thus vibration proof. A versatile, low profile design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Strike 248L4 (248L4)
- CODEL DOORS 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2168pri8401RH10B4916)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 304SS (CGI)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- J.W. WINCO GN831-100-S-NI-2 Toggle Latch Stainless (101ENH5/S)
- J.W. WINCO GN831-100-A-NI-2 Toggle Latch Stainless (101ENH5/A)
- J.W. WINCO GN702-17-40-A-SW Stop Lock with Flange (702-17-40-A-SW)
- J.W. WINCO GN831-100-SV-NI-1 Toggle Latch Stainless (101ENH4/SV)
- J.W. WINCO GN702-17-40-A-RS Stop Lock with Flange (702-17-40-A-RS)
- J.W. WINCO GN115.7-DK-30-SR Latch with U-Handle (115.7-DK-30-SR)
- SUGATSUNE Catch Magnetic Ultra Thin Nickel (YN001P)
- J.W. Winco Cabinet Catches