Shop All Fixture Clamps
J.W. Winco
GN820.4-75-PL-NI Horizontal Toggle Clamp
Mfr # 820.4-75-PL-NI
Zoro # G4648299
$56.19
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
- Brand J.W. Winco
- MFR # 820.4-75-PL-NI
- Zoro # G4648299
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.4 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
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
- CMT 10" ITK Rip Circular Saw Blade (250.024.10)
- SKIL Battery, (1) 5.0 Ah, Li-Ion (SPTH15)
- INGERSOLL-RAND Impact Driver Kit 1/4" 20V (W3111-K22)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48521)
- J.W. WINCO GN851.3-320-T6 Latch Toggle Clamp Steel (851.3-320-T6)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- J.W. WINCO GN851-160-T2 Latch Toggle Clamp (851-160-T2)
- J.W. WINCO GN145-B3/4-2-BL Flanged Connector Clamp (145-B3/4-2-BL)
- J.W. WINCO GN820.3-130-MLC Horizontal Toggle Clamp (820.3-130-MLC)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- GAMPAK 51061 Wedge Clamp Connector Silver - 6-2 in. (3199429)
- J.W. Winco Fixture Clamps