Shop All Fixture Clamps
J.W. Winco
GN820.4-75-NLC-NI Horizontal Toggle Clamp
Mfr # 820.4-75-NLC-NI
Zoro # G4646110
$52.55
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
- Brand J.W. Winco
- MFR # 820.4-75-NLC-NI
- Zoro # G4646110
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.4 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
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
- URREA Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (X27M7)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 4-Flute D5 M8x1.25 (174524)
- MILWAUKEE TOOL 2-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9626)
- DIABLO 12" L x Demolition Cutting Reciprocating Saw Blade (DS1206CWS)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- J.W. WINCO GN511.1-M4-16-S Adjustable Clamping Lever Kits (511.1-M4-16-S)
- J.W. WINCO GN820.2-130-MFC-NI Horizontal Toggle Clamp (820.2-130-MFC-NI)
- J.W. WINCO GN131-B1/2-B1/2-2-BL 2-Way Connector Clamp (131-B1/2-B1/2-2-BL)
- J.W. WINCO GN132-B30-B30-40-2-BL 2-Way Connector Clamp (132-B30-B30-40-2-BL)
- J.W. WINCO GN162-B1/2-2-BL Base Plate Connector Clamp (162-B1/2-2-BL)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- J.W. Winco Fixture Clamps