Shop All Fixture Clamps
J.W. Winco
GN820.4-230-PL-NI Horizontal Toggle Clamp
Mfr # 820.4-230-PL-NI
Zoro # G4648588
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Finish Matte
- Overall Height 2.97 in
- Overall Length 7.72 in
- Holding Force 1700 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 820.4-230-PL-NI
- Zoro # G4648588
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Height | 2.97 in |
Overall Length | 7.72 in |
Solid Bar Arm Length | 2.68 in |
Plate Length | 1.73 in |
Details
Finish | Matte |
Holding Force | 1700 N |
Clamp Material | Stainless Steel |
Grip Material | Plastic |
Mounting Distance | 1.02 in |
Type | Solid bar, clasp |
Spindle Material | Stainless Steel |
Description
GN 820.4 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-10)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48155)
- WIDIA Spiral Flute Tap, Plug, 3 (GT925141)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 15", 1-11/16, Natural (W-74)
- J.W. WINCO GN145-B10-2-SW Flanged Connector Clamp (145-B10-2-SW)
- J.W. WINCO GN843.1-165-AS-NI Push-Pull Toggle Clamp (843.1-165-AS-NI)
- J.W. WINCO GN844-70-ASD Push-Pull Toggle Clamp (844-70-ASD)
- J.W. WINCO GN851-160-T2-NI Latch Toggle Clamp (851-160-T2-NI)
- J.W. WINCO GN810-75-A Vertical Toggle Clamp Steel (810-75-A)
- J.W. WINCO GN844-70-ASS Push-Pull Toggle Clamp (844-70-ASS)
- MITEE-BITE PRODUCTS Standard-Duty Mono-Bloc Clamp with Arm. (06-030)
- J.W. Winco Fixture Clamps