Shop All Fixture Clamps
J.W. Winco
GN820.4-230-PL Horizontal Toggle Clamp
Mfr # 820.4-230-PL
Zoro # G4645045
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Overall Length 7.72 in
- Overall Height 2.97 in
- Finish Zinc plated
- Spindle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 820.4-230-PL
- Zoro # G4645045
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Length | 7.72 in |
Overall Height | 2.97 in |
Solid Bar Arm Length | 2.68 in |
Plate Length | 1.73 in |
Details
Finish | Zinc plated |
Spindle Material | Steel |
Type | Solid bar, clasp |
Mounting Distance | 1.02 in |
Clamp Material | Steel |
Grip Material | Plastic |
Holding Force | 1700 N |
Description
GN 820.4 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-3/4" Threaded Steel Hawg Cutter (49-57-2750)
- ELMERS Refill Blades, Fine Angle, No. 11, 100PK (EPIX611)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- TESA BROWN & SHARPE Ruler, Steel, 6" (599-314-604)
- J.W. WINCO GN852.3-4000-T6S Latch Toggle Clamp (852.3-4000-T6S)
- J.W. WINCO GN851.1-320-T3 Latch Toggle Clamp Steel (851.1-320-T3)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- J.W. WINCO GN860-70-CP3 Pneumatic Toggle Clamp (860-70-CP3)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. WINCO GN843.1-340-AS Push-Pull Toggle Clamp (843.1-340-AS)
- RAPTOR Dovetail Clamp Kit, 0.284 lb. Max. Weight (RWP-KIT-302SQ)
- J.W. Winco Fixture Clamps