Shop All Fixture Clamps
J.W. Winco
GN820.4-230-NLC-NI Horizontal Toggle Clamp
Mfr # 820.4-230-NLC-NI
Zoro # G4645727
Free Shipping & Returns
$75.59
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
- Brand J.W. Winco
- MFR # 820.4-230-NLC-NI
- Zoro # G4645727
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.4 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
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
- WESTWARD Combination Wrench, Metric, 17mm Size (36A199)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-13 Nc (95111)
- PROTO Drift Punch, S2, 3/16 x 10 In (J963/8S2)
- TEKTON 1/2 Inch Drive x #4 Phillips Bit Socket (SHB21204)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- J.W. WINCO GN192-B30-B30-40-2-BL T-Angle Connector Clamp (192-B30-B30-40-2-BL)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- J.W. WINCO GN131-B1/2-B1/2-2-BL 2-Way Connector Clamp (131-B1/2-B1/2-2-BL)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #9, M16, 50mm (38500)
- J.W. Winco Fixture Clamps