Shop All Fixture Clamps
J.W. Winco
GN820.4-230-NL-NI Horizontal Toggle Clamp
Mfr # 820.4-230-NL-NI
Zoro # G4675075
$70.99
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
- Brand J.W. Winco
- MFR # 820.4-230-NL-NI
- Zoro # G4675075
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.4 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
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
- KLEIN TOOLS Knurl/Pin/Spring, 24-Inch (21540)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- FOWLER Poly-Cal Electronic Caliper 6"/150Mm (FOW74-101-175)
- GREAT NECK Square 16X24 Steel Frame (10219)
- J.W. WINCO GN852.3-1700-T6S-NI Latch Toggle Clamp (852.3-1700-T6S-NI)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- J.W. WINCO GN860-70-CP3 Pneumatic Toggle Clamp (860-70-CP3)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- J.W. Winco Fixture Clamps