Shop All Fixture Clamps
J.W. Winco
GN820.4-130-NLC Horizontal Toggle Clamp
Mfr # 820.4-130-NLC
Zoro # G4674454
$26.45
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
- Brand J.W. Winco
- MFR # 820.4-130-NLC
- Zoro # G4674454
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.4 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
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
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H, 5 PK (T1065 P5)
- WALTER Insert (SX-2E200N02-CE4 WKP23S)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- DRILLCO 5mm x 0.90, Metric Tap Set (28E050BS)
- J.W. WINCO GN820-25-M-NI Horizontal Toggle Clamp (820-25-M-NI)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- J.W. WINCO GN820.2-130-MFC-NI Horizontal Toggle Clamp (820.2-130-MFC-NI)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- J.W. WINCO GN840-50-ASS Push-Pull Toggle Clamp (840-50-ASS)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- MITEE-BITE PRODUCTS Strap Clamp, 1/2-13 Tap Hole (35200)
- J.W. Winco Fixture Clamps