Shop All Fixture Clamps
J.W. Winco
GN820.3-75-ML Horizontal Toggle Clamp
Mfr # 820.3-75-ML
Zoro # G4646497
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5
- Overall Height 1.46 in
- Finish Zinc plated
- Overall Length 4.65 in
- Clamp Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 820.3-75-ML
- Zoro # G4646497
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M5 |
Overall Height | 1.46 in |
Overall Length | 4.65 in |
Plate Length | 1.1 in |
Plate Width | 1.02 in |
U-Bar Arm Length | 1.57 in |
Details
Finish | Zinc plated |
Clamp Material | Steel |
Spindle Material | Steel |
Type | U-bar, two washers |
Mounting Distance | 0.53 in |
Holding Force | 900 N |
Grip Material | Plastic |
Description
GN 820.3 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCART Tool Bag, Tool Set, Series 20 (FC-20TBTS)
- INGERSOLL-RAND Hammer, Chipping (2DA2SA)
- GREENLEE 9" Crimper, Full Cycle-9 Pop Kwik Cycle 9 Die Sets (45504)
- KLEIN TOOLS Replacement Tap for Cat. No. 627-20 (628-20)
- J.W. WINCO GN843.1-80-AS Push-Pull Toggle Clamp (843.1-80-AS)
- J.W. WINCO GN840-50-ASS Push-Pull Toggle Clamp (840-50-ASS)
- J.W. WINCO GN820.4-355-PL Horizontal Toggle Clamp (820.4-355-PL)
- J.W. WINCO GN810.3-130-AL Vertical Toggle Clamp (810.3-130-AL)
- J.W. WINCO GN851-700-T2 Latch Toggle Clamp (851-700-T2)
- J.W. WINCO GN131-B10-B10-2-SW 2-Way Connector Clamp (131-B10-B10-2-SW)
- J.W. WINCO GN286-B30-B30-T-2-SW Swivel Clamp (286-B30-B30-T-2-SW)
- J.W. Winco Fixture Clamps