Shop All Fixture Clamps
J.W. Winco
GN820.3-355-ML Horizontal Toggle Clamp
Mfr # 820.3-355-ML
Zoro # G4644808
$48.75
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
- Brand J.W. Winco
- MFR # 820.3-355-ML
- Zoro # G4644808
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.3 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
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
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT308)
- IRWIN 10-pc Spiral Extractor & Drill Bit Set in Metal Index (11119)
- DAYTON Precision Vises, 7-1/2 x 2-7/8 In (16Y480)
- GEARWRENCH E10 x E12 E-Torx® Double Box Ratcheting Wrench (9221)
- J.W. WINCO GN820-25-M-NI Horizontal Toggle Clamp (820-25-M-NI)
- J.W. WINCO GN851-160-T2 Latch Toggle Clamp (851-160-T2)
- J.W. WINCO GN840-50-ASS Push-Pull Toggle Clamp (840-50-ASS)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- J.W. WINCO GN844-70-ASS Push-Pull Toggle Clamp (844-70-ASS)
- RAPTOR Thick Parallel Insert, Steel (RWP-1052)
- J.W. Winco Fixture Clamps