Shop All Fixture Clamps
J.W. Winco
GN820.3-230-OL-NI Horizontal Toggle Clamp
Mfr # 820.3-230-OL-NI
Zoro # G4649559
Free Shipping & Returns
$76.29
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
- Brand J.W. Winco
- MFR # 820.3-230-OL-NI
- Zoro # G4649559
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.3 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
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
- KLEIN TOOLS Magnetic Color-Coded Power Nut Setters, 6-Piece Set (32930)
- DIABLO 12 in. L x Wood Cutting Saw Blades (DS1203CP)
- PROTO 1/2 in Drive Flex Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (J74418MP)
- SANDS LEVEL & TOOL CO Professional Magnetic Aluminum Extru, 72 (SLPML72)
- J.W. WINCO GN163-B20-50-2-SW Base Plate Connector Clamp (163-B20-50-2-SW)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- J.W. WINCO GN490-28-8-B-SW Adjustable 2-Way Clamping Joints (490-28-8-B-SW)
- J.W. WINCO GN842-70-AS Push-Pull Toggle Clamp (842-70-AS)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- J.W. Winco Fixture Clamps