Shop All Fixture Clamps
J.W. Winco
GN820.3-230-OL Horizontal Toggle Clamp
Mfr # 820.3-230-OL
Zoro # G4647915
$37.79
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
- Brand J.W. Winco
- MFR # 820.3-230-OL
- Zoro # G4647915
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.3 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
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
- INSIZE Setting Ring, 25mm dia. (6313-1)
- WELLER Crescent SAE Crowfoot Wrench Set 10 pc (CCFWS0N)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 0)
- WESTWARD Spring Clamp, 3 In, 9 In Length (5A319)
- J.W. WINCO GN843.1-340-AS-NI Push-Pull Toggle Clamp (843.1-340-AS-NI)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- J.W. WINCO GN820.3-355-MLC Horizontal Toggle Clamp (820.3-355-MLC)
- J.W. WINCO GN843.1-80-AS-NI Push-Pull Toggle Clamp (843.1-80-AS-NI)
- J.W. WINCO GN820.3-130-ULC Horizontal Toggle Clamp (820.3-130-ULC)
- J.W. WINCO GN852.3-1700-T6S Latch Toggle Clamp (852.3-1700-T6S)
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, 3/8-16, 1/2in (23140)
- J.W. Winco Fixture Clamps