Shop All Fixture Clamps
J.W. Winco
GN820.3-130-ULC Horizontal Toggle Clamp
Mfr # 820.3-130-ULC
Zoro # G4713076
$43.35
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
- Brand J.W. Winco
- MFR # 820.3-130-ULC
- Zoro # G4713076
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.3 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
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
- COILHOSE PNEUMATICS Pistol Grip Safety Blow Gun (CO 700-S)
- ONSRUD Router Bit, HSS, 1/8 D, 1/2 Cut L, 1 Flute (11-01)
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- DRILL AMERICA 1-1/8"-20 HSS Plug Hand Tap (DWTST1-1/8-20P)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- J.W. WINCO GN853-320-T5 Latch Toggle Clamp Steel (853-320-T5)
- J.W. WINCO GN145-B10-2-SW Flanged Connector Clamp (145-B10-2-SW)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- J.W. WINCO GN131-B12-B12-2-SW 2-Way Connector Clamp (131-B12-B12-2-SW)
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 5/16-18, PK12 (10201)
- J.W. Winco Fixture Clamps