Shop All Fixture Clamps
J.W. Winco
GN820.3-130-OL-NI Horizontal Toggle Clamp
Mfr # 820.3-130-OL-NI
Zoro # G4715307
$58.29
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
- Brand J.W. Winco
- MFR # 820.3-130-OL-NI
- Zoro # G4715307
- Country of Origin Italy
- Category Fixture Clamps
Description
GN 820.3 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
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
- AVEN Tweezers, Gp Offset Spade Tip, 4-1/2" (18488)
- AMPG Universal Friction Holder F Starrett (Z1005)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #41 (C18094)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- J.W. WINCO GN490-28-8-B-SW Adjustable 2-Way Clamping Joints (490-28-8-B-SW)
- J.W. WINCO GN131-B10-B10-2-SW 2-Way Connector Clamp (131-B10-B10-2-SW)
- J.W. WINCO GN132-B13/4-B13/4-65-2-SW 2-Way Connector Clamp (132-B13/4-B13/4-65-2-SW)
- J.W. WINCO GN843.1-80-AS-NI Push-Pull Toggle Clamp (843.1-80-AS-NI)
- J.W. WINCO GN853-320-T5 Latch Toggle Clamp Steel (853-320-T5)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. WINCO GN851.3-320-T6 Latch Toggle Clamp Steel (851.3-320-T6)
- J.W. Winco Fixture Clamps