Shop All Fixture Clamps
J.W. Winco
GN820.3-130-MLC Horizontal Toggle Clamp
Mfr # 820.3-130-MLC
Zoro # G4706916
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M6
- Overall Height 2.01 in
- Finish Zinc plated
- Overall Length 6.77 in
- Grip Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 820.3-130-MLC
- Zoro # G4706916
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M6 |
Overall Height | 2.01 in |
Overall Length | 6.77 in |
U-Bar Arm Length | 2.09 in |
Plate Width | 1.57 in |
Plate Length | 1.42 in |
Details
Finish | Zinc plated |
Grip Material | Plastic |
Type | U-bar, washers, spindle |
Holding Force | 1000 N |
Mounting Distance | 1.02 in |
Clamp Material | Steel |
Spindle Material | Steel |
Description
GN 820.3 horizontal acting toggle clamps have a safety function whereby, during closing, a spring loaded safety hook latch ensures a secure locking connection. It prevents the inadvertent unlocking of the clamp due to vibrations or an accidental attempt of loosening / opening of the clamp. To open and release the clamp, pull up on the finger grip to disengage the safety hook latch mechanism (one hand operation). They work according to the toggle principle: lever and clamping bar move in the opposite direction. They require less space for the clamping action.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030D)
- BOSCH D-Handle 1-1/8 In Reciprocating Saw Kit with (1) CORE18V 4.0 Ah Compact Battery 18V (CRS180-B15)
- SOG Stainless Steal Multi-Tool, 21 Tool, Power Access Deluxe (PA2001-CP)
- CHANNELLOCK Channellock® GS-1 2 Piece Straight Jaw Tongue & Groove Plier Set (6-1/2&9-1/2") (GS-1)
- J.W. WINCO GN810-430-C Vertical Toggle Clamp Steel (810-430-C)
- J.W. WINCO GN853-700-T5 Latch Toggle Clamp Steel (853-700-T5)
- J.W. WINCO GN145-B10-2-SW Flanged Connector Clamp (145-B10-2-SW)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- J.W. WINCO GN511.1-M4-16-K Adjustable Clamping Lever Kits (511.1-M4-16-K)
- MITEE-BITE PRODUCTS Clamps, 3/8-16, 1in, Knife Edge, PK4 (26070)
- J.W. Winco Fixture Clamps